CG MLE STR 2, 1.312-1.437

Item #: 1167280

Cat #: CG1424

UPC: 785007185423

$ 275.28 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 2" NPT,1.312"-1.437"

Overview

Cord Grip Male Straight, 2" NPT,1.312"-1.437"
Also known as: 785007185423, CG1424, PASCG1424

Specifications

No Specifications Available