CG MLE STR 2 1.25-1.375

Item #: 1167278

Cat #: CG1422

UPC: 785007185034

$ 262.19 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male Straight, 2" NPT, 1.250"-1.375"

Overview

Cord Grip Male Straight, 2" NPT, 1.250"-1.375"
Also known as: 785007185034, CG1422, PASCG1422

Specifications

No Specifications Available