Strain Relief Cord Grip, Straight, Male, 1-1/2", Aluminum

Item #: 1167254

Cat #: CG1222

UPC: 785007996623

$ 249.78 EA
Company wide:
0 in stock
Documents & Guides
Strain Relief Cord Grip, Straight, Male, 1-1/2 Inch, Cord Range 1.250-1.375 Inch, Aluminum With Stainless Steel Mesh

Overview

Strain Relief Cord Grip, Straight, Male, 1-1/2 Inch, Cord Range 1.250-1.375 Inch, Aluminum With Stainless Steel Mesh
Also known as: 785007996623, CG1222, PASCG1222

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter Range: 1.250 - 1.375 in
Diameter: 1 1/2 in
Diameter Range: 1.250 - 1.375 in
Material: Aluminum