CG MLE 90DEG 11/2 1.125-1.250

Item #: 1167253

Cat #: CG122090

UPC: 785007998085

$ 304.06 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 1-1/2" NPT, 1.125"-1.250"

Overview

Cord Grip Male 90-Degree, 1-1/2" NPT, 1.125"-1.250"
Also known as: 785007998085, CG122090, PASCG122090

Specifications

No Specifications Available