CORD GRIP MLE 90 DEG 1 1/4 1.000-1.125

Item #: 1167248

Cat #: CG101890

UPC: 785007998047

$ 253.37 EA
Company wide:
0 in stock
Documents & Guides
Cord Grip Male 90-Degree, 1-1/4" NPT, 1.000"-1.125"

Overview

Cord Grip Male 90-Degree, 1-1/4" NPT, 1.000"-1.125"
Also known as: 785007998047, CG101890, PASCG101890

Specifications

No Specifications Available