20A 125V DUPLEX RECEPT LA

Item #: 1167198

Cat #: 5362-ALA

UPC: 785007536324

$ 47.68 EA
Company wide:
0 in stock
Documents & Guides
Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Light Almond

Overview

Industrial Extra Heavy-Duty Spec Grade Duplex Receptacle Back and, Side Wire 20amp 125volt Light Almond
Also known as: 785007536324, 5362-ALA, PAS5362ALA

Specifications

Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Material: Nylon
Mounting: Wall
Color: Light Almond
NEMA Configuration: 5-20R
Mounting: Wall
Amps: 20
Material: Nylon