COMBO 2SW 1P+3W 15A 120/277V LA

Item #: 1167191

Cat #: 696-LAG

UPC: 785007006223

$ 51.22 EA
Company wide:
0 in stock
Documents & Guides
15 amps, 120/277 volts, Single Pole, Three-Way Combination Switch, Grounding, Light Almond.

Overview

15 amps, 120/277 volts, Single Pole, Three-Way Combination Switch, Grounding, Light Almond.
Also known as: 785007006223, 696-LAG, PAS696LAG

Specifications

Poles: 1
Mounting: Wall
Poles: 1
Mounting: Wall