P&S 695-IG COMBO SW 3W 15A120V PILO

Item #: 1167186

Cat #: 695-IG

UPC: 785007006179

$ 49.66 EA
Company wide:
0 in stock
Documents & Guides
PAS 695-IG COMBO SW 3W 15A120

Overview

PAS 695-IG COMBO SW 3W 15A120
Also known as: 785007006179, 695-IG, PAS695IG

Specifications

Poles: 3
Mounting: Wall
Poles: 3
Mounting: Wall