Switch Combo, (2) 1-Pole, 15A, White

Item #: 1167174

Cat #: 690-WG

UPC: 785007690132

$ 30.64 EA
Company wide:
0 in stock
Documents & Guides
15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.

Overview

15 Amp, 120/277 Volt, Duplex Style Single-Pole / Single-Pole AC Combination Switch, Commercial Grade, Grounding, Side Wired - White.
Also known as: 785007690132, 690-WG, PAS690WG

Specifications

Poles: 2
Type: Combination Switch
Material: Thermoplastic
Color: White
Mounting: Wall
NEMA Configuration: 5-15R
Poles: 2
Material: Thermoplastic
Mounting: Wall
Type: Combination Switch
Color: White
NEMA Configuration: 5-15R