DUP REC 20A TR SPEC W/3.1A USB CHRG LA

Item #: 1167120

Cat #: TR-5362USBLA

UPC: 785007031867

$ 27.63 EA
Company wide:
0 in stock
DUP REC 20A TR SPEC W/3.1A USB CHRG LA

Overview

DUP REC 20A TR SPEC W/3.1A USB CHRG LA
Also known as: 785007031867, TR-5362USBLA, PASTR5362USBLA

Specifications

Color: Light Almond
Mounting: Box
Amps: 20
Material: Thermoplastic
NEMA Configuration: 5-20R
Color: Light Almond
Amps: 20
NEMA Configuration: 5-20R
Mounting: Box
Material: Thermoplastic