
DUP REC 15A TR SPEC W/3.1A USB CHRG W
Item #: 1167111
Cat #: TR-5262USBW
UPC: 785007031621
$ 28.47 EA
Company wide:
0
in stock
Documents & Guides
Combination 15A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - White
Overview
Combination 15A 125V Tamper-Resistant Duplex Outlet with Two USB Chargers - White
Also known as: 785007031621, TR-5262USBW, PASTR5262USBW
Specifications
| Mounting: | Box |
| Amps: | 15 |
| Material: | Thermoplastic |
| Color: | White |
| NEMA Configuration: | 5-20R, 5-15R |
| Mounting: | Box |
| Material: | Thermoplastic |
| NEMA Configuration: | 5-20R, 5-15R |
| Amps: | 15 |
| Color: | White |