Four-Way, 20 Amp, 120/277 Volt, Ivory

Item #: 1167099

Cat #: CSB20AC4-I

UPC: 785007126372

$ 45.33 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, 4-Way, Hard Use Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Ivory.

Overview

AC Quiet Switch, 4-Way, Hard Use Specification Grade, 20 Amp, 120/277 Volt, Back/Side Wire, Ivory.
Also known as: 785007126372, CSB20AC4-I, PASCSB20AC4I

Specifications

Type: Toggle Switch
Amps: 20
Color: Ivory
Poles: 4
Mounting: Wall
Type: Toggle Switch
Color: Ivory
Mounting: Wall
Amps: 20
Poles: 4