20A 120/277VAC B+S WIRE COMM 3W SW GRY

Item #: 1167096

Cat #: CSB20AC3-GRY

UPC: 785007126266

$ 17.23 EA
Company wide:
0 in stock
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Gray.

Overview

Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Gray.
Also known as: 785007126266, CSB20AC3-GRY, PASCSB20AC3GRY

Specifications

Type: Switch
Poles: 3
Color: Gray
Amps: 20
Mounting: Wall
Type: Switch
Color: Gray
Mounting: Wall
Poles: 3
Amps: 20