20A 120/277VAC B+S WIRE COMM 3W SW W CC

Item #: 1167094

Cat #: CSB20AC3

UPC: 785007126259

$ 17.23 EA
Company wide:
0 in stock
Documents & Guides
Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Brown.

Overview

Construction 3way Switch, Back and, Side Wire, 20amp 120/277volt, Brown.
Also known as: 785007126259, CSB20AC3, PASCSB20AC3

Specifications

Type: Switch
Poles: 3
Color: Brown
Amps: 20
Mounting: Wall
Type: Switch
Color: Brown
Mounting: Wall
Poles: 3
Amps: 20