Double Pole, 20 Amp, 120/277 Volt, Light Almond

Item #: 1167093

Cat #: CSB20AC2-LA

UPC: 785007126181

$ 29.54 EA
Company wide:
0 in stock
Documents & Guides
AC Quiet Switch, Hard Use Specification Grade, Double Pole, 20 Amp, 120/277 Volt, Back/Side Wire, Light Almond.

Overview

AC Quiet Switch, Hard Use Specification Grade, Double Pole, 20 Amp, 120/277 Volt, Back/Side Wire, Light Almond.
Also known as: 785007126181, CSB20AC2-LA, PASCSB20AC2LA

Specifications

Type: Switch
Color: Light Almond
Poles: 2
Amps: 20
Mounting: Wall
Type: Switch
Poles: 2
Mounting: Wall
Color: Light Almond
Amps: 20