P&S CSB15AC4-W 15A 120/277VAC B+S W

Item #: 1167087

Cat #: CSB15AC4-W

UPC: 785007126341

$ 33.50 EA
Company wide:
0 in stock
Documents & Guides
PAS CSB15AC4-W 15A 120/277VAC

Overview

PAS CSB15AC4-W 15A 120/277VAC
Also known as: 785007126341, CSB15AC4-W, PASCSB15AC4W

Specifications

Type: Switch
Amps: 15
Poles: 4
Color: White
Mounting: Wall
Type: Switch
Poles: 4
Mounting: Wall
Amps: 15
Color: White