P&S CSB15AC4-LA 15A 120/277VAC B+S

Item #: 1167086

Cat #: CSB15AC4-LA

UPC: 785007126334

$ 33.50 EA
Company wide:
0 in stock
Documents & Guides
PAS CSB15AC4-LA 15A 120/277VA

Overview

PAS CSB15AC4-LA 15A 120/277VA
Also known as: 785007126334, CSB15AC4-LA, PASCSB15AC4LA

Specifications

Type: Switch
Color: Light Almond
Amps: 15
Poles: 4
Mounting: Wall
Type: Switch
Amps: 15
Mounting: Wall
Color: Light Almond
Poles: 4