P&S CSB15AC4-I 15A 120/277VAC B+S W

Item #: 1167085

Cat #: CSB15AC4-I

UPC: 785007126327

$ 33.50 EA
Company wide:
0 in stock
Documents & Guides
PAS CSB15AC4-I 15A 120/277VAC

Overview

PAS CSB15AC4-I 15A 120/277VAC
Also known as: 785007126327, CSB15AC4-I, PASCSB15AC4I

Specifications

Type: Switch
Amps: 15
Color: Ivory
Poles: 4
Mounting: Wall
Type: Switch
Color: Ivory
Mounting: Wall
Amps: 15
Poles: 4