15A 120/277VAC B+S WIRE COMM SP SW LA

Item #: 1167074

Cat #: CSB15AC1-LA

UPC: 785007126037

$ 10.60 EA
Company wide:
0 in stock
Documents & Guides
Construction 1pole Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond.

Overview

Construction 1pole Switch, Back and, Side Wire, 15amp 120/277volt, Light Almond.
Also known as: 785007126037, CSB15AC1-LA, PASCSB15AC1LA

Specifications

Type: Switch
Color: Light Almond
Poles: 1
Amps: 15
Mounting: Wall
Type: Switch
Poles: 1
Mounting: Wall
Color: Light Almond
Amps: 15