15A 120/277VAC S WIRE COMM 3W SW LA

Item #: 1167066

Cat #: CS15AC3-LA

UPC: 785007126501

$ 10.65 EA
Company wide:
0 in stock
Documents & Guides
Commercial 3way Switch, Side Wire, 15amp 120/277volt, Light Almond.

Overview

Commercial 3way Switch, Side Wire, 15amp 120/277volt, Light Almond.
Also known as: 785007126501, CS15AC3-LA, PASCS15AC3LA

Specifications

Type: Switch
Poles: 3
Color: Light Almond
Amps: 15
Mounting: Wall
Type: Switch
Color: Light Almond
Mounting: Wall
Poles: 3
Amps: 15