
15A 120/277VAC S WIRE COMM 3W SW GRY
Item #: 1167064
Cat #: CS15AC3-GRY
UPC: 785007126587
$ 10.65 EA
Company wide:
0
in stock
Documents & Guides
Commercial 3way Switch, Side Wire, 15amp 120/277volt, Gray.
Overview
Commercial 3way Switch, Side Wire, 15amp 120/277volt, Gray.
Also known as: 785007126587, CS15AC3-GRY, PASCS15AC3GRY
Specifications
| Type: | Switch |
| Poles: | 3 |
| Color: | Gray |
| Amps: | 15 |
| Mounting: | Wall |
| Type: | Switch |
| Color: | Gray |
| Mounting: | Wall |
| Poles: | 3 |
| Amps: | 15 |