15A 120/277VAC S WIRE COMM 3W SW BN

Item #: 1167063

Cat #: CS15AC3

UPC: 785007126488

$ 10.65 EA
Company wide:
0 in stock
Documents & Guides
Commercial 3way Switch, Side Wire, 15amp 120/277volt, Brown.

Overview

Commercial 3way Switch, Side Wire, 15amp 120/277volt, Brown.
Also known as: 785007126488, CS15AC3, PASCS15AC3

Specifications

No Specifications Available