150A 600V MALE CAM TYPE PLUG WH

Item #: 1166966

Cat #: PSM2-MW

UPC: 785007308860

$ 34.98 EA
Company wide:
0 in stock
Documents & Guides
Male Cam Type Plug, 150A 600V, White

Overview

Male Cam Type Plug, 150A 600V, White
Also known as: 785007308860, PSM2-MW, PASPSM2MW

Specifications

Color: White
Color: White