150A 600V FMALE CAM TYPE PLUG RED

Item #: 1166960

Cat #: PSM2-FR

UPC: 785007308921

$ 34.98 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device Plug, 150A 600V, Red

Overview

Female Cam Device Plug, 150A 600V, Red
Also known as: 785007308921, PSM2-FR, PASPSM2FR

Specifications

Color: Red
Color: Red