150A 600V FMALE CAM TYPE PLUG GRN

Item #: 1166959

Cat #: PSM2-FG

UPC: 785007308945

$ 34.98 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Type Plug, 150A 600V, Green

Overview

Female Cam Type Plug, 150A 600V, Green
Also known as: 785007308945, PSM2-FG, PASPSM2FG

Specifications

Color: Green
Color: Green