150A 600V FMALE CAM TYPE PLUG BLK

Item #: 1166957

Cat #: PSM2-FBK

UPC: 785007308907

$ 34.98 EA
Company wide:
0 in stock
Documents & Guides
Female Cam type plug 150A 600V, Black

Overview

Female Cam type plug 150A 600V, Black
Also known as: 785007308907, PSM2-FBK, PASPSM2FBK

Specifications

Color: Black
Color: Black