Autotransformer, 30 kVA, Primary 600Y Volt, Secondary 480Y Volt, CU Neutral, NEMA 3R

Item #: 1166952

Cat #: Y030PKCF3L0U

UPC: 803423136437

$ 2497.42 EA
Company wide:
0 in stock
Documents & Guides
Autotransformer, 30 kVA, Primary 600Y Volt, Secondary 480Y Volt, Copper Neutral, NEMA 3R

Overview

Autotransformer, 30 kVA, Primary 600Y Volt, Secondary 480Y Volt, Copper Neutral, NEMA 3R

HPS three phase autotransformers are available for applications where small voltage corrections are necessary in a distribution system. They are frequently used as an economical alternative to general purpose distribution isolation transformers to adjust the supply voltage to match specific load requirements when load isolation from the supply line is not required. Autotransformers can be used as either a step-up or step-down transformer

Also known as: 803423136437, Y030PKCF3L0U, HMDY030PKCF3L0U

Specifications

Mounting: Floor
Secondary Voltage: 480Y
Primary Voltage: 600Y
IP/NEMA Rating: NEMA 3R
Volt Amps: 30kVA
Mounting: Floor
Primary Voltage: 600Y
Volt Amps: 30kVA
Secondary Voltage: 480Y
IP/NEMA Rating: NEMA 3R