P&S PS40-MRSBW 400A 600V MALE CAM T

Item #: 1166945

Cat #: PS40-MRSBW

UPC: 785007308211

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
PAS PS40-MRSBW 400A 600V MALE

Overview

PAS PS40-MRSBW 400A 600V MALE
Also known as: 785007308211, PS40-MRSBW, PASPS40MRSBW

Specifications

No Specifications Available