P&S PS40-MRSBR 400A 600V MALE CAM T

Item #: 1166944

Cat #: PS40-MRSBR

UPC: 785007308228

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
PAS PS40-MRSBR 400A 600V MALE

Overview

PAS PS40-MRSBR 400A 600V MALE
Also known as: 785007308228, PS40-MRSBR, PASPS40MRSBR

Specifications

No Specifications Available