400A 600V MALE CAM TS PNL MT GRN

Item #: 1166942

Cat #: PS40-MRSBG

UPC: 785007308242

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
400A 600V, Male Cam Device, Panel Mount, Cable Size #2-4/0, Green

Overview

400A 600V, Male Cam Device, Panel Mount, Cable Size #2-4/0, Green
Also known as: 785007308242, PS40-MRSBG, PASPS40MRSBG

Specifications

Mounting: Panel
Color: Green
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Green