P&S PS40-MRSBBL 400A 600V MALE CAM

Item #: 1166941

Cat #: PS40-MRSBBL

UPC: 785007308235

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
PAS PS40-MRSBBL 400A 600V MAL

Overview

PAS PS40-MRSBBL 400A 600V MAL
Also known as: 785007308235, PS40-MRSBBL, PASPS40MRSBBL

Specifications

No Specifications Available