P&S PS40-MRSBBK 400A 600V MALE CAM

Item #: 1166940

Cat #: PS40-MRSBBK

UPC: 785007308204

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
PAS PS40-MRSBBK 400A 600V MAL

Overview

PAS PS40-MRSBBK 400A 600V MAL
Also known as: 785007308204, PS40-MRSBBK, PASPS40MRSBBK

Specifications

No Specifications Available