400A 600V MALE CAM DSS PNL MT WH

Item #: 1166938

Cat #: PS40-MRBW

UPC: 785007308310

$ 85.40 EA
Company wide:
0 in stock
Documents & Guides
400A 600V, Male Cam Device, Panel Mount, Black

Overview

400A 600V, Male Cam Device, Panel Mount, Black
Also known as: 785007308310, PS40-MRBW, PASPS40MRBW

Specifications

Mounting: Panel
Color: Black, White
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Black, White