400A 600V M DBL SCREW PAN MNT ORG

Item #: 1166936

Cat #: PS40MRB-O

UPC: 785007422818

$ 85.40 EA
Company wide:
0 in stock
Documents & Guides
Male Double Screw Panel Mount 400A 600V Orange

Overview

Male Double Screw Panel Mount 400A 600V Orange
Also known as: 785007422818, PS40MRB-O, PASPS40MRBO

Specifications

Mounting: Panel
Color: Orange
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Orange