400A 600V MALE CAM DSS PNL MT GRN

Item #: 1166935

Cat #: PS40-MRBG

UPC: 785007308341

$ 85.40 EA
Company wide:
0 in stock
Documents & Guides
400A 600V, Male Cam Device, Panel Mount, Cable Size 2/0-4/0, Green

Overview

400A 600V, Male Cam Device, Panel Mount, Cable Size 2/0-4/0, Green
Also known as: 785007308341, PS40-MRBG, PASPS40MRBG

Specifications

Mounting: Panel
Color: Green
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Green