400A 600V M DBL SET SCREW PANEL MNT

Item #: 1166934

Cat #: PS40MRB-BR

UPC: 785007422535

$ 85.40 EA
Company wide:
0 in stock
Documents & Guides
400A 600V F Double Set Screw Panel Mount, Female, Brown

Overview

400A 600V F Double Set Screw Panel Mount, Female, Brown
Also known as: 785007422535, PS40MRB-BR, PASPS40MRBBR

Specifications

Mounting: Panel
Color: Brown
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Brown