400A 600V MALE PLUG BROWN 2/0-4/0

Item #: 1166918

Cat #: PS40MB-BR

UPC: 785007422481

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Male Plug #6-4/0 400A 600V, Brown

Overview

Male Plug #6-4/0 400A 600V, Brown
Also known as: 785007422481, PS40MB-BR, PASPS40MBBR

Specifications

Color: Brown
Color: Brown