400A 600V F THREAD STUD PANEL MNT Y

Item #: 1166915

Cat #: PS40FRSB-Y

UPC: 785007422573

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
400A 600V F Thread Stud Panel Mount, Female, Yellow

Overview

400A 600V F Thread Stud Panel Mount, Female, Yellow
Also known as: 785007422573, PS40FRSB-Y, PASPS40FRSBY

Specifications

Mounting: Panel
Material: Nylon
Color: Yellow
Mounting: Panel
Color: Yellow
Material: Nylon