400A 600V FMALE CAM TS PNL MT WH

Item #: 1166914

Cat #: PS40-FRSBW

UPC: 785007308266

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device, 400A 600V, series 16 threaded stud panel mounts, white

Overview

Female Cam Device, 400A 600V, series 16 threaded stud panel mounts, white
Also known as: 785007308266, PS40-FRSBW, PASPS40FRSBW

Specifications

Mounting: Panel
Color: White
Material: Nylon
Mounting: Panel
Material: Nylon
Color: White