400A 600V FMALE CAM TS PNL MT RED

Item #: 1166913

Cat #: PS40-FRSBR

UPC: 785007308273

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
Female Cam 400A 600V Panel Mount, Red

Overview

Female Cam 400A 600V Panel Mount, Red
Also known as: 785007308273, PS40-FRSBR, PASPS40FRSBR

Specifications

Mounting: Panel
Color: Red
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Red