400A 600V F THREAD STUD PANEL MNT O

Item #: 1166912

Cat #: PS40FRSB-O

UPC: 785007422696

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
400A 600V F Thread Stud Panel Mount, Female, Orange

Overview

400A 600V F Thread Stud Panel Mount, Female, Orange
Also known as: 785007422696, PS40FRSB-O, PASPS40FRSBO

Specifications

Mounting: Panel
Color: Orange
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Orange