400A 600V FMALE CAM TS PNL MT GRN

Item #: 1166911

Cat #: PS40-FRSBG

UPC: 785007308297

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
Female Cam 400A 600V Panel Mount, Green

Overview

Female Cam 400A 600V Panel Mount, Green
Also known as: 785007308297, PS40-FRSBG, PASPS40FRSBG

Specifications

Mounting: Panel
Color: Green
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Green