P&S PS40FRSB-BR 400A 600V F THREAD

Item #: 1166910

Cat #: PS40FRSB-BR

UPC: 785007422405

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
PAS PS40FRSB-BR 400A 600V F T

Overview

PAS PS40FRSB-BR 400A 600V F T
Also known as: 785007422405, PS40FRSB-BR, PASPS40FRSBBR

Specifications

No Specifications Available