400A 600V FMALE CAM TS PNL MT BLUE

Item #: 1166909

Cat #: PS40-FRSBBL

UPC: 785007308280

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device, 400A 600V, panel mount, Blue

Overview

Female Cam Device, 400A 600V, panel mount, Blue
Also known as: 785007308280, PS40-FRSBBL, PASPS40FRSBBL

Specifications

Mounting: Panel
Color: Blue
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Blue