400A 600V FMALE CAM TS PNL MT BK

Item #: 1166908

Cat #: PS40-FRSBBK

UPC: 785007308259

$ 62.41 EA
Company wide:
0 in stock
Documents & Guides
400A 600V, Cam Device,Threaded Stud Panel Mount, Female, Cable Size: #2-4/0, Black

Overview

400A 600V, Cam Device,Threaded Stud Panel Mount, Female, Cable Size: #2-4/0, Black
Also known as: 785007308259, PS40-FRSBBK, PASPS40FRSBBK

Specifications

Mounting: Panel
Color: Black
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Black