400A 600V FMALE CAM DSS PNL MT WH

Item #: 1166906

Cat #: PS40-FRBW

UPC: 785007308365

$ 85.40 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device, 400A 600V, panel mount, White

Overview

Female Cam Device, 400A 600V, panel mount, White
Also known as: 785007308365, PS40-FRBW, PASPS40FRBW

Specifications

Mounting: Panel
Color: White
Material: Nylon
Mounting: Panel
Material: Nylon
Color: White