400A 600V FMALE CAM DSS PNL MT RED

Item #: 1166905

Cat #: PS40-FRBR

UPC: 785007308372

$ 85.40 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device, 400A 600V, Panel Mount, Red

Overview

Female Cam Device, 400A 600V, Panel Mount, Red
Also known as: 785007308372, PS40-FRBR, PASPS40FRBR

Specifications

Mounting: Panel
Color: Red
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Red