400A 600V F DBL SCREW PANEL MT ORG

Item #: 1166904

Cat #: PS40FRB-O

UPC: 785007422399

$ 85.40 EA
Company wide:
0 in stock
Documents & Guides
Female Double Screw Panel Mount 400A 600V, Orange

Overview

Female Double Screw Panel Mount 400A 600V, Orange
Also known as: 785007422399, PS40FRB-O, PASPS40FRBO

Specifications

Mounting: Panel
Color: Orange
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Orange