400A 600V F DBL SET SCREW PAN MNT BR

Item #: 1166902

Cat #: PS40FRB-BR

UPC: 785007422757

$ 85.40 EA
Company wide:
0 in stock
Documents & Guides
Female Double Screw Panel Mount 400A 600V, Brown

Overview

Female Double Screw Panel Mount 400A 600V, Brown
Also known as: 785007422757, PS40FRB-BR, PASPS40FRBBR

Specifications

Mounting: Panel
Color: Brown
Material: Nylon
Mounting: Panel
Material: Nylon
Color: Brown