400A 600V FMALE CAM TYPE PLUG WH

Item #: 1166890

Cat #: PS40-FBW

UPC: 785007308167

$ 56.65 EA
Company wide:
0 in stock
Documents & Guides
Female Cam Device Plug, 400A 600V, Cable Size: 2/0-4/0, White

Overview

Female Cam Device Plug, 400A 600V, Cable Size: 2/0-4/0, White
Also known as: 785007308167, PS40-FBW, PASPS40FBW

Specifications

Color: White
Color: White